THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQ26) Plus, enjoy big savings on Father’s Day favourites.

UV/LED PEN LIGHT

827.500171 - UNSPSC 39111610
0827500171961 1
UV/LED PEN LIGHT UV/LED PEN LIGHT
UV/LED PEN LIGHT
Clearance

Delivery

No stock for delivery. -
0 Review(s)

Unavailable

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 6:34 PM.

Product Details

Attribute Value
Main Light UV (365 nm)
Main Light Power 0.55 W
Spot Light 50 lm
Spot Light Power 0.35 W
IP Protection Class 20
Impact Protection Class IK07
Colour temperature 6000 K
Battery 2 x AAA Battery – Included
Run Time 2.5/1.3 h, continuous
EAN 4062856376971

Features

Easily toggle between main light & spotlight function with single button
Pocket clip for easy access
Strong magnet for hands free placement and storage
Compact, impact-resistant ABS housing, polycarbonate clip and lens
Ultra slim design for confined work areas
Long service life
Working Temperature: 10 °C to 50 °C
Safety Class III

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.